missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex 9190 i-3s Safety Spectacles
Sfoglia Tutto Uvex Prodotti
Click to view available options
Lens Coating:
Anti-fog
Anti-fog, Scratch-resistant
Scratch-resistant
Lens Tint:
Clear
Gray
Yellow
Descrizione
- Specifically designed to fit a wide variety of diverse users
- Side arm inclination can be adjusted between multiple levels, allowing them to be adapted to individual face shapes
- 3-component technology features an adjustable nose piece, soft/anti-slip ear pieces, and metal-free side arms
- Designed to avoid pressure points, thus enhancing user comfort
Supravision AR Coating
- Inside: Anti-reflective
- Outside: Anti-reflective
- Ideal for working conditions with strong or mixed lighting conditions
Supravision Excellence Coating
- Inside: Anti-fog
- Outside: Scratch-resistant and chemical-resistant
- Easy to clean, and less susceptible to soiling
Supravision Plus Coating
- Inside: Anti-fog and scratch-resistant
- Outside: Anti-fog and scratch-resistant
- Suitable for environments with frequent temperature and humidity fluctuations
Supravision Sapphire Coating
- Inside: Scratch-resistant and chemical-resistant
- Outside: Scratch-resistant and chemical-resistant
- Non-stick properties allow for easy removal of greasy/watery dirt

Specifica
Specifica
Certificazione/Conformità | EN 166:2001, EN 170:2002 |
Tipo di lente | Supravision Plus |
Lens Coating | Anti-fog, Scratch-resistant |
Lens Tint | Clear |
Product Type | Ergonomic Safety Glasses |
Da utilizzare con (applicazione) | Oil and Gas Industries |
Colore telaio | Black, Gray |
Modello | 9190 i-3s |
Materiale | Polycarbonate |
Monouso | Reusable |
Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto