missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex i-5 Safety Glasses
Sfoglia Tutto Uvex Prodotti
Click to view available options
Lens Coating:
Anti-fog
Scratch-resistant
Dimensione della confezione:
Pezzo
Descrizione
Sophisticated features ensure superior wearer comfort even during long periods of use.
General features
- Sporty premium safety glasses with a variety of features and customization options
- Robust polycarbonate lens with proven uvex supravision coating technology
- Optional extra frame provides greater protection against particles, dust and dirt
- Metal-free
- Frame color: anthracite, blue
- PC lens: clear
Protection features
- Certified in line with EN 166 (personal eye protection) and EN 170 (UV filters)
- UV400 – 100% protection against dangerous UVA and UVB radiation to 400 nm
Comfort features
- X-tended eyeshield: soft-seal frame technology wraps the forehead and provides protection against particle penetration
- X-tended sideshield offers additional side protection
- Ergonomically shaped frame with multi-stage adjustable side arms allows a high degree of customization in order to guarantee a good fit on any head or face shape
- Soft ear pieces for a comfortable, secure hold without creating pressure points
- Soft, flexible nose pad adapts to the wearer and ensures a comfortable, pressure-free fit

Specifica
Specifica
Tipo di lente | Chemical-resistant |
Lens Coating | Scratch-resistant |
Colore | Anthracite, Blue |
Certifications/Compliance (Europe) | EN 166, EN 170 |
Lens Tint | Clear |
Product Type | Ergonomic Safety Glasses |
Materiale | Polycarbonate |
Monouso | Reusable |
Lens Material | Policarbonato |
Materiale del telaio | Plastic |
Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto